Shop All Pool Ladders
Spectrum
Rail
Mfr # 35009-48-.083
Zoro # G910866755
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Leg Adjustability Fixed Legs
- Material Stainless Steel
- Material Thickness 0.083 in
- ADA Compliance ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 35009-48-.083
- Zoro # G910866755
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 58 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Leg Adjustability | Fixed Legs |
Material | Stainless Steel |
Material Thickness | 0.083 in |
ADA Compliance | ADA Compliant |
Anchor Setback - Maximum | 18 in |
Model Name | 3 BEND STAIR RAIL |
Material Grade | 316L |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Number of Bends | 3 |
Anchor Setback - Minimum | 12 in |
Product Type | Stair Rail |
Description
Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X60)
- MTD Cutting Head Asm. (841-012507S)
- AEGIS Rat Bait Stations - Case (6 Stations) Clear Lid (83813)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- Spectrum Pool Ladders