Shop All Pool Ladders
Spectrum
Rail
Mfr # 35007-60-.145
Zoro # G310866812
product price: $1,029.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Depth 60 in
- Number of Bends 4
- Anchor Location Pool Deck
- Material Thickness 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35007-60-.145
- Zoro # G310866812
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 60 in |
Rail Outside Diameter | 1.9 in |
Overall Width | 60 in |
Overall Height | 38 in |
Details
Item | Hand Rail |
Finish | Electropolished |
Number of Bends | 4 |
Anchor Location | Pool Deck |
Material Thickness | 0.145 in |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Leg Adjustability | Fixed Legs |
Material | Stainless Steel |
Product Type | Hand Rail |
Anchor Setback - Maximum | 42 in |
Model Name | Kokanee |
Material Grade | 304L |
ADA Compliance | ADA Compliant |
Description
Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 105035001 (105035001)
- TUFF STUFF KMM100 All Purpose Tub, Large - 36 x 24 x 8 in. (TU300026)
- MELNOR Aquaflo Titanium Metal 7-Pattern Nozzle (XT201)
- DRAMM Watering Extension Handle, 48 Inch (148-GC)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- Spectrum Pool Ladders