Shop All Pool Ladders
Spectrum
Rail
Mfr # 35007-60-.109
Zoro # G410866880
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Anchor Location Pool Deck
- Material Grade 304L
- Includes Anchor Assembly No Anchor Assembly
- Overall Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35007-60-.109
- Zoro # G410866880
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Overall Width | 60 in |
Overall Depth | 60 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Hand Rail |
Finish | Electropolished |
Anchor Location | Pool Deck |
Material Grade | 304L |
Includes Anchor Assembly | No Anchor Assembly |
Number of Bends | 4 |
Product Type | Hand Rail |
ADA Compliance | ADA Compliant |
Material | Stainless Steel |
Color | Silver |
Model Name | Kokanee |
Material Thickness | 0.109 in |
Anchor Setback - Maximum | 42 in |
Leg Adjustability | Fixed Legs |
Description
Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-24X24)
- STENS Float Valve Kit For Briggs & Stratton / 394682 525-901 (525-901)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- OVERTIME Return to Deck White Handrail (OV975763)
- Spectrum Pool Ladders