Shop All Pool Ladders
Spectrum
Rail
Mfr # 35005-48-.145
Zoro # G610866796
product price: $921.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Color Silver
- Number of Bends 4
- Anchor Setback - Maximum 42 in
- Leg Adjustability Fixed Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35005-48-.145
- Zoro # G610866796
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 48 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 48 in |
Overall Height | 38 in |
Details
Item | Hand Rail |
Finish | Electropolished |
Color | Silver |
Number of Bends | 4 |
Anchor Setback - Maximum | 42 in |
Leg Adjustability | Fixed Legs |
Includes Anchor Assembly | No Anchor Assembly |
Material | Stainless Steel |
Material Thickness | 0.145 in |
Anchor Location | Pool Deck |
Product Type | Hand Rail |
ADA Compliance | ADA Compliant |
Model Name | Kokanee |
Material Grade | 304L |
Description
Hand Rail, Product Type Hand Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Flame Pattern Design Armor Black Ice Pocket Lighter (48569)
- REMINGTON Virtually Indestructible Grooming Kit (PG6855A)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- PLUMB PAK GARDEN HOSE WASHERS 6PK (PP810-11)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- Spectrum Pool Ladders