Shop All Pool Ladders
Spectrum
Rail
Mfr # 35005-48-.083
Zoro # G710866870
product price: $592.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- ADA Compliance ADA Compliant
- Material Grade 316L
- Product Type Hand Rail
- Leg Adjustability Fixed Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35005-48-.083
- Zoro # G710866870
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Overall Depth | 48 in |
Overall Width | 48 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Hand Rail |
Finish | Electropolished |
ADA Compliance | ADA Compliant |
Material Grade | 316L |
Product Type | Hand Rail |
Leg Adjustability | Fixed Legs |
Color | Silver |
Material | Stainless Steel |
Anchor Setback - Maximum | 42 in |
Anchor Location | Pool Deck |
Number of Bends | 4 |
Model Name | Kokanee |
Material Thickness | 0.083 in |
Includes Anchor Assembly | No Anchor Assembly |
Description
Hand Rail, Product Type Hand Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9Ft Half Patio Umbrella, Brown (489023HQP)
- CORE TARPS 20 ft x 35 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-20X35)
- CHILL-ITS BY ERGODYNE Hydration Pack, Lime, 70 oz./2L (GB5155HV)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- Spectrum Pool Ladders