Shop All Pool Ladders
Spectrum
Rail
Mfr # 35005-48-.065
Zoro # G910866779
product price: $469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material Grade 304L
- Material Stainless Steel
- ADA Compliance ADA Compliant
- Model Name Kokanee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35005-48-.065
- Zoro # G910866779
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 48 in |
Overall Height | 38 in |
Rail Outside Diameter | 1.9 in |
Overall Width | 48 in |
Details
Item | Hand Rail |
Finish | Electropolished |
Material Grade | 304L |
Material | Stainless Steel |
ADA Compliance | ADA Compliant |
Model Name | Kokanee |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Hand Rail |
Leg Adjustability | Fixed Legs |
Number of Bends | 4 |
Anchor Setback - Maximum | 42 in |
Material Thickness | 0.065 in |
Anchor Location | Pool Deck |
Description
Hand Rail, Product Type Hand Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 42 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Kokanee, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON BEARINGS 3/4"" (60010)
- HASTINGS HOME Christmas Tree Storage Bag up to 12 Foot Artificial Trees, Protects Decorations from Damage (Red (323167TLU)
- PLANO Rustrictor 3700 Stowaway (PLASV370)
- DB ELECTRICAL Starter Brush Holder Assembly For Briggs & Stratton 691293 497605 (151-22002)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders