Shop All Chemicals Starting with P
Spectrum
Propyleneglycol, USP, 500mL, Pls
Mfr # PR130-500MLPL
Zoro # G8089072
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade USP
- Chemical Container Type Bottle
- Chemical Formula C3H8O2
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # PR130-500MLPL
- Zoro # G8089072
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Propylene Glycol, USP |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Chemical Formula | C3H8O2 |
CAS Number | 57-55-6 |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Molecular Weight | 76.10 |
Description
Propylene Glycol, USP, CAS Number 57-55-6, Molecular Weight 76.10, Chemical Formula C3H8O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- VEE GEE Soil Hydrometer, Specific Gravity, ASTM (67151H)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- Spectrum Chemicals Starting with P