Shop All Chemicals Starting with P
Spectrum
Propylene Oxide, 500mL
Mfr # E0016-500ML
Zoro # G8030123
$46.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Shipping Restrictions UN1280, Propylene Oxide, 3, PG I
- Molecular Weight 58.08
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # E0016-500ML
- Zoro # G8030123
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Propylene Oxide |
Shipping Restrictions | UN1280, Propylene Oxide, 3, PG I |
Molecular Weight | 58.08 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 75-56-9 |
Chemical Formula | C3H6O |
Shelf Life | 24 mo |
Description
Propylene Oxide, CAS Number 75-56-9, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1280, Propylene Oxide, 3, PG I
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511081BT)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SPECTRUM Potassium Cyanide, Technical, 500g (P1280-500GM10)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- Spectrum Chemicals Starting with P