Shop All Chemicals Starting with P
Spectrum
Progstrn, Micronized Pwdr, USP, 25g
Mfr # P1834-25GM
Zoro # G8053978
product price: $72.39
/ea
$72.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Molecular Weight 314.47
- Chemical Container Material Plastic
- CAS Number 57-83-0
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1834-25GM
- Zoro # G8053978
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 25 g |
Details
Item | Progesterone, Micronized Powder, USP |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 314.47 |
Chemical Container Material | Plastic |
CAS Number | 57-83-0 |
Shelf Life | 24 mo |
Chemical Grade | USP |
Special Information | Possible Carcinogen Source: Yam |
Chemical Formula | C21H30O2 |
Chemical Container Type | Bottle |
Description
Progesterone, Micronized Powder, USP, CAS Number 57-83-0, Molecular Weight 314.47, Chemical Formula C21H30O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Possible Carcinogen Source: Yam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 125Ml, PK 12 (36607)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- Spectrum Chemicals Starting with P