Shop All Chemicals Starting with P
Spectrum
Progesterone, Micronized Pwdr, USP, 100g
Mfr # P1834-100GM
Zoro # G8095829
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 57-83-0
- Shelf Life 24 mo
- Special Information Possible Carcinogen Source: Yam
- Chemical Container Size 100 g
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1834-100GM
- Zoro # G8095829
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 100 g |
Details
Item | Progesterone, Micronized Powder, USP |
CAS Number | 57-83-0 |
Shelf Life | 24 mo |
Special Information | Possible Carcinogen Source: Yam |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Molecular Weight | 314.47 |
Chemical Formula | C21H30O2 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Progesterone, Micronized Powder, USP, CAS Number 57-83-0, Molecular Weight 314.47, Chemical Formula C21H30O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Possible Carcinogen Source: Yam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- Spectrum Chemicals Starting with P