Shop All Digital Microscopes
Spectrum Products
Spectrum 60 x 15 mm Tissue Culture Treated Dishes, Sterile
Mfr # 272-10007
Zoro # G1348805
product price: $163.99
/pk 500, $0.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Products
- MFR # 272-10007
- Zoro # G1348805
- Country of Origin China
- Category Digital Microscopes
Details
Item | Spectrum 60 x 15 mm Tissue Culture Treat,PK500 |
Description
Spectrum 60 x 15 mm Tissue Culture Treat,PK500, Package Quantity 500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- OAKTON Replacement Cuvettes for T100 (35635-25)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- Spectrum Products Digital Microscopes