Shop All Chemicals Starting with P
Spectrum
Potassium Hydroxide, Aqueous Solution, 4L
Mfr # P1320-4LTPL55
Zoro # G7971402
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shipping Restrictions UN1814, Potassium hydroxide, solution, 8, PG II
- Chemical Container Type Jug
- Shelf Life 24 mo
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1320-4LTPL55
- Zoro # G7971402
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Item | Potassium Hydroxide, Aqueous Solution, Reagent |
Chemical Grade | Reagent |
Shipping Restrictions | UN1814, Potassium hydroxide, solution, 8, PG II |
Chemical Container Type | Jug |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Concentration | 45% |
Description
Potassium Hydroxide, Aqueous Solution, Reagent, Concentration 45 Percent, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1814, Potassium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- Spectrum Chemicals Starting with P