Shop All Chemicals Starting with P
Spectrum
Potassium Fluoride, Dihydrate, 125g
Mfr # P1310-125GM07
Zoro # G7978910
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight F.W. 94.13
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Formula KF2H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1310-125GM07
- Zoro # G7978910
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 125 g |
Details
Item | Potassium Fluoride, Dihydrate, Crystal, Reagent |
Chemical Grade | Reagent |
Molecular Weight | F.W. 94.13 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | KF2H2O |
Shipping Restrictions | UN1812, Potassium Fluoride, Solid, 6.1, PG III |
CAS Number | 13455-21-5 |
Chemical Container Material | Plastic |
Description
Potassium Fluoride, Dihydrate, Crystal, Reagent, CAS Number 13455-21-5, Molecular Weight F.W. 94.13, Chemical Formula KF�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium fluoride, solid, 6.1, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Conductivity Tester (CNDT01)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Powder, 10 g (HA7475-H)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM Phosphoric Acid, NF, 2.5L, Gls (PH175-2.5LTGL)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- Spectrum Chemicals Starting with P