Shop All Chemicals Starting with P
Spectrum
Potassium Dichromate, Granular, 2.5kg
Mfr # P1283-2.5KG13
Zoro # G8094873
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 7778-50-9
- Chemical Container Material Plastic
- Chemical Formula K2Cr2O7
- Molecular Weight F.W. 294.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1283-2.5KG13
- Zoro # G8094873
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Potassium Dichromate, Granular, Technical |
Shelf Life | 24 mo |
CAS Number | 7778-50-9 |
Chemical Container Material | Plastic |
Chemical Formula | K2Cr2O7 |
Molecular Weight | F.W. 294.18 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN3086, Toxic solid, oxidizing, n.o.s. (potassium dichromate), 6.1 (5.1), PG I |
Chemical Grade | Technical |
Description
Potassium Dichromate, Granular, Technical, CAS Number 7778-50-9, Molecular Weight F.W. 294.18, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3086, Toxic solid, oxidizing, n.o.s. (potassium dichromate), 6.1 (5.1), PG I
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM Phosphoric Acid, NF, 2.5L, Gls (PH175-2.5LTGL)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- Spectrum Chemicals Starting with P