Shop All Chemicals Starting with P
Spectrum
Potassium Chlrd, Crstl, USP, 500g
Mfr # PO165-500GM
Zoro # G7929247
product price: $63.35
/ea
$63.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7447-40-7
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Formula KCl
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # PO165-500GM
- Zoro # G7929247
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Potassium Chloride, Crystal, USP |
CAS Number | 7447-40-7 |
Shelf Life | 24 mo |
Chemical Formula | KCl |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Molecular Weight | 74.55 |
Description
Potassium Chloride, Crystal, USP, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- TRIMACO Floor Protection, 120 ft. L, 3 ft. W (89340)
- SPECTRUM K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls (P-432-500MLGL)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- Spectrum Chemicals Starting with P