Shop All Chemicals Starting with P
Spectrum
Polysorbate 80, NF, 4L, Gls
Mfr # PO138-4LTGL
Zoro # G8021881
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Shelf Life 24 mo
- CAS Number 9005-65-6
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # PO138-4LTGL
- Zoro # G8021881
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Item | Polysorbate 80, NF |
Shelf Life | 24 mo |
CAS Number | 9005-65-6 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | NF |
Chemical Container Type | Bottle |
Special Information | An Oleate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides |
Chemical Container Material | Amber Glass |
Description
Polysorbate 80, NF, CAS Number 9005-65-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information An Oleate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK100 (670705)
- BOROSIL Borosil Volumetric Pipette Bulb Class B ASTM 969 USP Type I 2mL, 10/CS (7103002)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- Spectrum Chemicals Starting with P