Shop All Chemicals Starting with P
Spectrum
Polyethyleneglycol 400, NF, 500mL, Gls
Mfr # PO110-500MLGL
Zoro # G7948713
Free Shipping & Returns
$82.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade NF
- Shipping Restrictions Chemical Not Regulated for Transport
- Shelf Life 24 mo
- Chemical Formula H(OCH2CH2)nOH
- Special Information A Polymer Of Ethylene Oxide, Packaged Under Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # PO110-500MLGL
- Zoro # G7948713
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Polyethylene Glycol 400, NF |
Chemical Grade | NF |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Formula | H(OCH2CH2)nOH |
Special Information | A Polymer Of Ethylene Oxide, Packaged Under Nitrogen |
CAS Number | 25322-68-3 |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Description
Polyethylene Glycol 400, NF, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information A Polymer Of Ethylene Oxide, Packaged Under Nitrogen
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- SPECTRUM Phosphoric Acid, NF, 2.5L, Gls (PH175-2.5LTGL)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- Spectrum Chemicals Starting with P