Shop All Chemicals Starting with P
Spectrum
Polyethylene Glycol 300,500g
Mfr # H0543-500G
Zoro # G8097192
product price: $52.19
/ea
$52.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 500 g
- Chemical Formula H(OCH2CH2)nOH
- CAS Number 25322-68-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0543-500G
- Zoro # G8097192
- Country of Origin Japan
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Polyethylene Glycol 300 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | H(OCH2CH2)nOH |
CAS Number | 25322-68-3 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
Polyethylene Glycol 300, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- SPECTRUM Potassium Cyanide, Technical, 500g (P1280-500GM10)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- Spectrum Chemicals Starting with P