Shop All Chemicals Starting with P
Spectrum
Picric Acid, Crstl, Rgnt, ACS, 500g
Mfr # P1145-500GM
Zoro # G7934768
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Molecular Weight 229.11
- Chemical Container Size 500 g
- Chemical Formula C6H2(NO2)3OH
- Shipping Restrictions UN1344, Trinitrophenol, Wetted With Not Less Than 30% Water, By Mass, 4.1, Pg I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1145-500GM
- Zoro # G7934768
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Picric Acid, Crystal, Reagent, ACS |
Chemical Container Material | Amber Glass |
Molecular Weight | 229.11 |
Chemical Formula | C6H2(NO2)3OH |
Shipping Restrictions | UN1344, Trinitrophenol, Wetted With Not Less Than 30% Water, By Mass, 4.1, Pg I |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Shelf Life | 24 mo |
Special Information | For Safety In Transportation, Picric Acid Is Mixed With A Minimum Of 30% Water |
CAS Number | 88-89-1 |
Description
Picric Acid, Crystal, Reagent, ACS, CAS Number 88-89-1, Molecular Weight 229.11, Chemical Formula C6H2(NO2)3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1344, Trinitrophenol, Wetted With Not Less Than 30 Percent Water, By Mass, 4.1, Pg I
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- Spectrum Chemicals Starting with P