Shop All Chemicals Starting with P
Spectrum
Phspht Bffrd Saln Sltn, 1X, Strl, Btc, 100mL
Mfr # P3033-100ML
Zoro # G7942203
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Purified
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Special Information pH 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P3033-100ML
- Zoro # G7942203
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Phosphate Buffered Saline Solution, 1X, Sterile, Biotech Grade |
Shelf Life | 24 mo |
Chemical Grade | Purified |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Special Information | pH 74 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Phosphate Buffered Saline Solution, 1X, Sterile, Biotech Grade, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mL, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 74
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- Spectrum Chemicals Starting with P