Shop All Reagents and Refills
Spectrum
Phosphorus Pentoxide, Reagent, ACS, 500g
Mfr # P1125-500GM10
Zoro # G8055953
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1807, Phosphorus pentoxide, 8, PG II
- Molecular Weight F.W. 141.94
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Formula P2O5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1125-500GM10
- Zoro # G8055953
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 g |
Details
Item | Phosphorus Pentoxide, Reagent, ACS |
Shipping Restrictions | UN1807, Phosphorus pentoxide, 8, PG II |
Molecular Weight | F.W. 141.94 |
Shelf Life | 24 mo |
Chemical Formula | P2O5 |
CAS Number | 1314-56-3 |
Chemical Grade | ACS |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Description
Phosphorus Pentoxide, Reagent, ACS, CAS Number 1314-56-3, Molecular Weight F.W. 141.94, Chemical Formula P2O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1807, Phosphorus pentoxide, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD B-Pure Half Size Holder (D4505)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 (11L802)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Methanol, Absolute, Reagent, ACS-500mL (M1240-500MLGL)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- Spectrum Water Quality Testing