Shop All Chemicals Starting with P
Spectrum
Phosphoric Acid, 85 Percent, FCC, 1L
Mfr # P1097-1LT
Zoro # G7924380
Free Shipping & Returns
$137.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Shelf Life 24 mo
- CAS Number 7664-38-2
- Chemical Grade FCC
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # P1097-1LT
- Zoro # G7924380
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
Item | Phosphoric Acid, FCC |
Shelf Life | 24 mo |
CAS Number | 7664-38-2 |
Chemical Grade | FCC |
Chemical Container Material | Amber Glass |
Molecular Weight | 98 |
Shipping Restrictions | UN1805, Phosphoric Acid Solution, 8, PG III |
Concentration | 85% |
Chemical Container Type | Bottle |
Chemical Formula | H3PO4 |
Description
Phosphoric Acid, FCC, Concentration 85 Percent, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 1 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- CAFRAMO Shaft (A713)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- SPECTRUM K Chlrd, Crstl, Rgnt, ACS, 2.5kg (P1250-2.5KG)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- RPI Putrescine, Dihydrochloride, 100g, Powder (P41040-100.0)
- Spectrum Chemicals Starting with P