Shop All Books
Spectrum
Phonics Workbook, Grade 2, Paperback
Mfr # 704605
Zoro # G7551655
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 book
- Recommended Grade Grade 2
- Color Multi
- Recommended Age 7-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Paper |
Includes | 1 book |
Recommended Grade | Grade 2 |
Color | Multi |
Recommended Age | 7-8 Years |
Description
The sound of a child reading is like music to a parent's ears—so get your child started early with Spectrum® Phonics for grade 2! This best-selling language arts workbook uses progressive lessons, strategies, and practice to help children form words with letter sounds, pairs, and blends.
Understanding letter sounds is an essential piece to the reading proficiency puzzle. Spectrum Phonics for grade 2 guides children through blends, hard and soft consonants, vowel sounds, and vowel pairs. Filled with engaging exercises in a progressive format, this series provides an effective way to reinforce early language arts skills.
Mastering language arts is a long process—start with the basics. Spectrum Phonics is here to help children begin a successful journey to reading proficiency. With the help of this best-selling series, your child will improve early language arts skills with practice and activities that focus on phonics, structural analysis, and dictionary skills.
Understanding letter sounds is an essential piece to the reading proficiency puzzle. Spectrum Phonics for grade 2 guides children through blends, hard and soft consonants, vowel sounds, and vowel pairs. Filled with engaging exercises in a progressive format, this series provides an effective way to reinforce early language arts skills.
Mastering language arts is a long process—start with the basics. Spectrum Phonics is here to help children begin a successful journey to reading proficiency. With the help of this best-selling series, your child will improve early language arts skills with practice and activities that focus on phonics, structural analysis, and dictionary skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk500 (3WRX9)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- SPECTRUM Spectrum® Math Workbook, Grade 4 (704564)
- SPECTRUM Spectrum® Math Workbook, Grade K (704560)
- SPECTRUM Phonics Workbook, Grade 1, Paperback (704604)
- SPECTRUM Reading Workbook, Grade 5, Paperback (704583)
- SPECTRUM Word Problems Workbook, Grade 4, Paperback (704490)
- PACON Chart Tablets, Manuscript Cover, 24"x32" (74710)
- Spectrum Books