Shop All Chemicals Starting with P
Spectrum
Phnlphthln, 1Pct Ind Sol, 95Pct IPA, 1L
Mfr # P-155-1LT
Zoro # G7929658
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Shelf Life 24 mo
- Special Information pH 80 (Colorless) To pH 100 (Red)
- Chemical Container Type Bottle
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P-155-1LT
- Zoro # G7929658
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
Item | Phenolphthalein, Indicator Solution in 95 Percent Isopropyl Alcohol |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Special Information | pH 80 (Colorless) To pH 100 (Red) |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Concentration | 1% w/v |
Shipping Restrictions | UN1219, Isopropanol, Solution, 3, PG II |
Description
Phenolphthalein, Indicator Solution in 95 Percent Isopropyl Alcohol, Concentration 1 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Special Information pH 80 (Colorless) To pH 100 (Red)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- HARDIN Lid Foam For HD-234SS Furnace - Ceramic Fiber (HD-234 LDF)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- Spectrum Chemicals Starting with P