Shop All Reagents and Refills
Spectrum
Phenolphthalein, Powder, Reagent, ACS, 500g
Mfr # P1075-500GM
Zoro # G7947018
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C20H14O4
- Chemical Container Size 500 g
- Shelf Life 24 mo
- CAS Number 77-09-8
- Molecular Weight 318.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1075-500GM
- Zoro # G7947018
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 g |
Details
Item | Phenolphthalein, Powder, Reagent, ACS |
Chemical Formula | C20H14O4 |
Shelf Life | 24 mo |
CAS Number | 77-09-8 |
Molecular Weight | 318.33 |
Chemical Grade | ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Phenolphthalein, Powder, Reagent, ACS, CAS Number 77-09-8, Molecular Weight 318.33, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 20L, Plastc (GR125050-L04)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- LOVIBOND Tablets, Reagents (511080BT)
- Spectrum Reagents and Refills