Shop All Reagents and Refills
Spectrum
Phenolphthalein, Powder, Reagent, ACS, 125g
Mfr # P1075-125GM
Zoro # G8009957
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade ACS
- Molecular Weight 318.33
- Chemical Formula C20H14O4
- CAS Number 77-09-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1075-125GM
- Zoro # G8009957
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 125 g |
Details
Item | Phenolphthalein, Powder, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Grade | ACS |
Molecular Weight | 318.33 |
Chemical Formula | C20H14O4 |
CAS Number | 77-09-8 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Phenolphthalein, Powder, Reagent, ACS, CAS Number 77-09-8, Molecular Weight 318.33, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- SPECTRUM Sodium Azide, Granular, Reagent, 25g (SO110-25GM04)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 500g (P1075-500GM)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- LOVIBOND Copper # 1 Tablets (513551BT)
- Spectrum Water Quality Testing