Shop All Reagents and Refills
Spectrum
Phenol Red, Water Soluble, Reagent, ACS, 5g
Mfr # PH135-5GM02
Zoro # G7969101
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
- Molecular Weight F.W. 376.36
- Chemical Container Type Bottle
- Chemical Formula C19H13O5SNa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # PH135-5GM02
- Zoro # G7969101
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 5 g |
Details
Item | Phenol Red, Water Soluble, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Molecular Weight | F.W. 376.36 |
Chemical Container Type | Bottle |
Chemical Formula | C19H13O5SNa |
Chemical Grade | ACS |
CAS Number | 34487-61-1 |
Description
Phenol Red, Water Soluble, Reagent, ACS, CAS Number 34487-61-1, Molecular Weight F.W. 376.36, Chemical Formula C19H13O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Recessed Platform (504-0039-00)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- ARGOS TECHNOLOGIES Handheld Aspirator, Single Channel Adpt (EV514)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 500g (P1075-500GM)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml 1000 ct (530123)
- Spectrum Water Quality Testing