Shop All Reagents and Refills
Spectrum
Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500
Mfr # O1025-500GM
Zoro # G7931618
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
- Chemical Formula (COOH)2 x 2H2O
- CAS Number 6153-56-6
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # O1025-500GM
- Zoro # G7931618
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 g |
Details
Item | Oxalic Acid, Dihydrate, Crystal, Reagent, ACS |
Shipping Restrictions | UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III |
Chemical Formula | (COOH)2 x 2H2O |
CAS Number | 6153-56-6 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Chemical Container Material | Plastic |
Molecular Weight | 126.07 |
Description
Oxalic Acid, Dihydrate, Crystal, Reagent, ACS, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula (COOH)2 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Methanol, Absolute, Reagent, ACS-1L (M1240-1LTGL)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- Spectrum Water Quality Testing