Shop All Reagents and Refills
Spectrum
Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k
Mfr # O1025-12KG
Zoro # G7908043
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 126.07
- Chemical Grade ACS
- Chemical Formula (COOH)2 x 2H2O
- Chemical Container Size 12 kg
- Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # O1025-12KG
- Zoro # G7908043
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Oxalic Acid, Dihydrate, Crystal, Reagent, ACS |
Molecular Weight | 126.07 |
Chemical Grade | ACS |
Chemical Formula | (COOH)2 x 2H2O |
Shipping Restrictions | UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 6153-56-6 |
Chemical Container Type | Drum |
Description
Oxalic Acid, Dihydrate, Crystal, Reagent, ACS, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula (COOH)2 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- Spectrum Water Quality Testing