Shop All Reagents and Refills
Spectrum
Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 125
Mfr # O1025-125GM
Zoro # G7953920
product price: $46.35
/ea
$46.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 126.07
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 125 g
- CAS Number 6153-56-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # O1025-125GM
- Zoro # G7953920
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 125 g |
Details
Item | Oxalic Acid, Dihydrate, Crystal, Reagent, ACS |
Molecular Weight | 126.07 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 6153-56-6 |
Chemical Grade | ACS |
Shipping Restrictions | UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III |
Chemical Container Material | Plastic |
Chemical Formula | (COOH)2 x 2H2O |
Description
Oxalic Acid, Dihydrate, Crystal, Reagent, ACS, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula (COOH)2 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- LABELMASTER Metal Pack 1, 1 gal. Paint Can (KTMP28UNR)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- LAMOTTE Turbidity Standard (1441)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- SPECTRUM Acetonitrile, Reagent, ACS, 1L (A1030-1LTGL52)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 500g (P1075-500GM)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- Spectrum Water Quality Testing