Shop All Multi-Purpose Wipes
Spectrum
Non-sterile 9 x 9" Dry Wipes, , PK3600, 3600 Wipes, 9" x 9", 3600 PK
Mfr # 551-83535
Zoro # G3946885
product price: $291.99
/pk 3600, $0.08/ea
Free Shipping & Returns
$291.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 3600
- Sheet Size 9" x 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 551-83535
- Zoro # G3946885
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9" x 9" |
Details
Number of Sheets | 3600 |
Item | Non-sterile 9 x 9" Dry Wipes,,PK3600 |
Description
Non-sterile 9 x 9 In. Dry Wipes,,PK3600, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Replacement 6" Polishing Brushes, Pack/2 (45-0135-9)
- UNGER 8 gal SmartColor Floor cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene (SCFPG)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 80 Sheets, White, 5 Pack (41048)
- SCOTCH-BRITE Scotch Brite 1.2 oz. Stainchless Steel Scrubber, PK72 (83)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 130 Wipes, 13 1/2 in x 9 3/4 in, 12 PK (35401)
- WEIMAN Towels & Wipes, White, Canister, 30 Wipes, 4 PK (92CT)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus, 6 PK (42230)
- TECHSPRAY Cleanroom Wipes, White, Poly Wrapped, Hydroentangled Polyester, 100 Wipes, 4 in x 4 in (2351-100)
- ARMOR ALL CLEANR LEATHR WIPES 30CT (18581B)
- Spectrum Multi-Purpose Wipes