Shop All Reagents and Refills
Spectrum
Nitromethane, Reagent, ACS, 500mL, PK6
Mfr # N1095-500MLGL0R
Zoro # G8052228
product price: $647.99
/pk 6, $108.00/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 75-52-5
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
- Shipping Restrictions UN1261, Nitromethane, 3, PG II
- Chemical Formula CH3NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # N1095-500MLGL0R
- Zoro # G8052228
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Nitromethane, Reagent, ACS |
CAS Number | 75-52-5 |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1261, Nitromethane, 3, PG II |
Chemical Formula | CH3NO2 |
Molecular Weight | F.W. 61.04 |
Shelf Life | 24 mo |
Chemical Grade | ACS |
Description
Nitromethane, Reagent, ACS, CAS Number 75-52-5, Molecular Weight F.W. 61.04, Chemical Formula CH3NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II, Package Quantity 6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- AQUAPHOENIX SCIENTIFIC Refill, Phenolphthalein Indicator0.5Prcnt (PH1605-A)
- Spectrum Water Quality Testing