Shop All Reagents and Refills
Spectrum
Nitromethane, Reagent, ACS, 500mL
Mfr # N1095-500MLGL51
Zoro # G8014260
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 500 mL
- Chemical Grade ACS
- Shipping Restrictions UN1261, Nitromethane, 3, PG II
- Molecular Weight F.W. 61.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # N1095-500MLGL51
- Zoro # G8014260
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Nitromethane, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Grade | ACS |
Shipping Restrictions | UN1261, Nitromethane, 3, PG II |
Molecular Weight | F.W. 61.04 |
Chemical Container Type | Bottle |
Chemical Formula | CH3NO2 |
CAS Number | 75-52-5 |
Chemical Container Material | Amber Glass |
Description
Nitromethane, Reagent, ACS, CAS Number 75-52-5, Molecular Weight F.W. 61.04, Chemical Formula CH3NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- RPI Myricetin, 100 MG (M95100-0.1)
- Spectrum Water Quality Testing