Shop All Reagents and Refills
Spectrum
Nitric Acid, Ultrapure, Reagent 250mL
Mfr # N1074-250ML
Zoro # G7983908
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 63.01
- Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
- Chemical Container Material Plastic
- Shelf Life 24 mo
- CAS Number 7697-37-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # N1074-250ML
- Zoro # G7983908
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 250 mL |
Details
Item | Nitric Acid, Ultrapure, Reagent |
Molecular Weight | 63.01 |
Shipping Restrictions | UN2031, Nitric Acid, 8 (5.1), PG II |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 7697-37-2 |
Chemical Grade | Reagent |
Chemical Formula | HNO3 |
Chemical Container Type | Bottle |
Description
Nitric Acid, Ultrapure, Reagent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- P3 INTERNATIONAL Water Meter (P0550)
- YSI Quatro, 4-port Flow Cell (6850)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- Spectrum Reagents and Refills