Shop All Chemicals Starting with N
Spectrum
Nitric Acid, Technical, 2.5L, PVC
Mfr # N1088-2.5LTPV
Zoro # G7928833
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
- Chemical Grade Technical
- CAS Number 7697-37-2
- Chemical Formula HNO3
- Chemical Container Material Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # N1088-2.5LTPV
- Zoro # G7928833
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Nitric Acid, Technical |
Shipping Restrictions | UN2031, Nitric Acid, 8 (5.1), PG II |
Chemical Grade | Technical |
CAS Number | 7697-37-2 |
Chemical Formula | HNO3 |
Chemical Container Material | Coated Glass |
Chemical Container Type | Bottle |
Molecular Weight | 63.01 |
Shelf Life | 24 mo |
Description
Nitric Acid, Technical, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/F Binder-Free Glass Micr, PK100 (1825-047)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- Spectrum Chemicals Starting with N