Shop All Chemicals Starting with N
Spectrum
Nitric Acid, Technical, 2.5L, Gls
Mfr # N1088-2.5LTGL
Zoro # G7942553
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula HNO3
- Shelf Life 24 mo
- Chemical Container Size 2.5 L
- Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
- Molecular Weight 63.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # N1088-2.5LTGL
- Zoro # G7942553
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Nitric Acid, Technical |
Chemical Formula | HNO3 |
Shelf Life | 24 mo |
Shipping Restrictions | UN2031, Nitric Acid, 8 (5.1), PG II |
Molecular Weight | 63.01 |
Chemical Container Type | Bottle |
CAS Number | 7697-37-2 |
Chemical Grade | Technical |
Chemical Container Material | Clear Glass |
Concentration | 67% |
Description
Nitric Acid, Technical, Concentration 67 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- Spectrum Chemicals Starting with N