Shop All Chemicals Starting with S
Spectrum
NaOH, Pellets, NF, 12kg
Mfr # SO170-12KG
Zoro # G8039040
Free Shipping & Returns
$612.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula NaOH
- Molecular Weight 40
- Chemical Grade NF
- Chemical Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SO170-12KG
- Zoro # G8039040
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Sodium Hydroxide, Pellets, NF |
Chemical Container Material | Plastic |
Chemical Formula | NaOH |
Molecular Weight | 40 |
Chemical Grade | NF |
Chemical Container Type | Drum |
CAS Number | 1310-73-2 |
Shipping Restrictions | UN1823, Sodium Hydroxide, Solid, 8, PG II |
Shelf Life | 24 mo |
Description
Sodium Hydroxide, Pellets, NF, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- ECLIPSE ENTERPRISES Eclipse MA-016 - Personal Magnifier (MA-016)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 1L (S-163-1LT)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- RPI Sodium Thiosulfate, 1kg (S23060-1000.0)
- Spectrum Chemicals Starting with S