Shop All Chemicals Starting with S
Spectrum
NaOH, Pellets, FCC, 500g
Mfr # S1303-500GM
Zoro # G8085609
product price: $62.99
/ea
$62.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 40
- Chemical Formula NaOH
- Chemical Container Material Plastic
- CAS Number 1310-73-2
- Chemical Grade FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1303-500GM
- Zoro # G8085609
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Hydroxide, Pellets, FCC |
Molecular Weight | 40 |
Chemical Formula | NaOH |
Chemical Container Material | Plastic |
CAS Number | 1310-73-2 |
Chemical Grade | FCC |
Shipping Restrictions | UN1823, Sodium Hydroxide, Solid, 8, PG II |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Sodium Hydroxide, Pellets, FCC, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- Spectrum Chemicals Starting with S