Shop All Chemicals Starting with S
Spectrum
NaOH, 1.00 N Sltn, APHA, 4L Plas
Mfr # S-370-4LTPL
Zoro # G7938511
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
- Concentration 1.00 N
- Chemical Container Size 4 L
- Special Information USP Volumetric Solution, 40.00 g NaOH in 1000 ml
- APHA APHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S-370-4LTPL
- Zoro # G7938511
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide, Solution |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Concentration | 1.00 N |
Special Information | USP Volumetric Solution, 40.00 g NaOH in 1000 ml |
APHA | APHA |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Type | Jug |
Description
Sodium Hydroxide, Solution, Concentration 1.00 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Special Information USP Volumetric Solution, 40.00 g NaOH in 1000 ml
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- COLE PARMER Oakton Phtestr 5 Waterproof Pocket Teste (35634-16)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sodium Silicate, Pentahydrate, 2.5kg (S1433-2.5KG13)
- SPECTRUM Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6 (S1315-500MLPL-CS6)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- Spectrum Chemicals Starting with S