Shop All Chemicals Starting with S
Spectrum
NaOH, 0.100 N Sltn, APHA, 500mL
Mfr # S-340-500ML
Zoro # G7927759
$39.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 500 mL
- Chemical Grade Lab
- APHA APHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-340-500ML
- Zoro # G7927759
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Sodium Hydroxide, Solution |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Lab |
APHA | APHA |
Chemical Container Type | Bottle |
Special Information | (N/10) |
Concentration | 0.100 N |
Shelf Life | 24 mo |
Description
Sodium Hydroxide, Solution, Concentration 0.100 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information (N/10)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- PERKIN ELMER Zinc/Zn, Lumina Hollow Cathode Lamp, Di (N3050191)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- Spectrum Chemicals Starting with S