Shop All Chemicals Starting with S
Spectrum
NaOH, 0.100 N Sltn, APHA, 20L
Mfr # S-340-20LT
Zoro # G8048140
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.100 N
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Special Information (N/10)
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-340-20LT
- Zoro # G8048140
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 20 L |
Details
Item | Sodium Hydroxide, Solution |
Concentration | 0.100 N |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Special Information | (N/10) |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Grade | Lab |
APHA | APHA |
Description
Sodium Hydroxide, Solution, Concentration 0.100 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information (N/10)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- HUMBOLDT Sodium Hydroxide (5ZPY0)
- Spectrum Chemicals Starting with S