Shop All Chemicals Starting with S
Spectrum
NaOH, 0.100 N Sltn, APHA, 1L
Mfr # S-340-1LT
Zoro # G7909157
$60.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- APHA APHA
- Chemical Container Size 1 L
- Shelf Life 24 mo
- Special Information (N/10)
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-340-1LT
- Zoro # G7909157
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Item | Sodium Hydroxide, Solution |
APHA | APHA |
Shelf Life | 24 mo |
Special Information | (N/10) |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Concentration | 0.100 N |
Chemical Container Type | Bottle |
Description
Sodium Hydroxide, Solution, Concentration 0.100 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information (N/10)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- KIMBLE CHASE Iodine Flask, 250mL, Clear, PK8 (27200-250)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sodm Sulfate, Anhdrs, USP, EP, BP, 500g (SO204-500GM)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- Spectrum Chemicals Starting with S