Shop All Chemicals Starting with D
Spectrum
N, N-Dimethylethanolamine, 500mL
Mfr # D2399-500MLGL
Zoro # G7920217
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 108-01-0
- Concentration 100%
- Chemical Grade Reagent
- Chemical Container Material Amber Glass
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2399-500MLGL
- Zoro # G7920217
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | N,N-Dimethylethanolamine |
CAS Number | 108-01-0 |
Concentration | 100% |
Chemical Grade | Reagent |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C4H11NO |
Shipping Restrictions | UN2051, 2-Dimethylaminoethanol, 8 (3), PG II |
Molecular Weight | 89.14 |
Description
N,N-Dimethylethanolamine, Concentration 100 Percent, CAS Number 108-01-0, Molecular Weight 89.14, Chemical Formula C4H11NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2051, 2-Dimethylaminoethanol, 8 (3), PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- KONTES BEAKER JACKETED 1000 ML (317000-1000)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- RPI DTT, 5g, Powder (D11000-5.0)
- Spectrum Chemicals Starting with D