Shop All Chemicals Starting with H
Spectrum
N-Hydroxysuccinimide, 100g, Amber Glass
Mfr # H2495-100GM
Zoro # G7952189
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6066-82-6
- Chemical Container Material Amber Glass
- Chemical Container Size 100 g
- Concentration 100%
- Chemical Formula C4H5NO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H2495-100GM
- Zoro # G7952189
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 g |
Details
Item | N-Hydroxysuccinimide |
CAS Number | 6066-82-6 |
Chemical Container Material | Amber Glass |
Concentration | 100% |
Chemical Formula | C4H5NO3 |
Molecular Weight | 115.09 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
N-Hydroxysuccinimide, Concentration 100 Percent, CAS Number 6066-82-6, Molecular Weight 115.09, Chemical Formula C4H5NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- AQUAPHOENIX SCIENTIFIC Hardness T K, (Ca, Total), 2, 10 Ppm/25 mL (TK3059-Z)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- Spectrum Chemicals Starting with H