Shop All Reagents and Refills
Spectrum
n-Butyl Acetate, Reagent, ACS, 2.5L
Mfr # B1182-2.5LTPV7F
Zoro # G8059532
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 116.16
- Chemical Container Material Coated Glass
- Shipping Restrictions UN1123, Butyl acetate, 3, PG II
- Chemical Grade ACS Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1182-2.5LTPV7F
- Zoro # G8059532
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | n-Butyl Acetate |
Chemical Container Type | Bottle |
Molecular Weight | 116.16 |
Chemical Container Material | Coated Glass |
Shipping Restrictions | UN1123, Butyl acetate, 3, PG II |
Chemical Grade | ACS Reagent |
Shelf Life | 24 mo |
Chemical Formula | C6H12O2 |
CAS Number | 123-86-4 |
Description
n-Butyl Acetate, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 2.5 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl acetate, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- ZYMO RESEARCH ZR Plasmid Miniprep-Classic Kit, 100 Preps (ZD4015)
- Spectrum Reagents and Refills