Shop All Chemicals Starting with A
Spectrum
N Acetyl L Leucine, 5g
Mfr # A0098-5G
Zoro # G8179488
product price: $57.95
/ea
$57.95
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight F.W. 173.21
- Chemical Container Material Clear Glass
- CAS Number 1188-21-2
- Chemical Formula C8H15NO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0098-5G
- Zoro # G8179488
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | N-Acetyl-L-Leucine |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 173.21 |
Chemical Container Material | Clear Glass |
CAS Number | 1188-21-2 |
Chemical Formula | C8H15NO3 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
N-Acetyl-L-Leucine, CAS Number 1188-21-2, Molecular Weight F.W. 173.21, Chemical Formula C8H15NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Spectrum Chemicals Starting with A