Shop All Chemicals Starting with A
Spectrum
N Acetyl L Histidine, 25g
Mfr # A0873-25G
Zoro # G8266157
Free Shipping & Returns
$319.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C8H11N3O3.H2O
- CAS Number 39145-52-3
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A0873-25G
- Zoro # G8266157
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | N-Acetyl-L-Histidine |
Chemical Container Type | Bottle |
Chemical Formula | C8H11N3O3.H2O |
CAS Number | 39145-52-3 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 197.19 |
Description
N-Acetyl-L-Histidine, CAS Number 39145-52-3, Molecular Weight F.W. 197.19, Chemical Formula C8H11N3O3.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- Spectrum Chemicals Starting with A