Shop All Chemicals Starting with A
Spectrum
N Acetyl Epsilon Caprolactam, 25g
Mfr # A0081-25G
Zoro # G8264337
product price: $51.15
/ea
$51.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 1888-91-1
- Molecular Weight F.W. 155.20
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0081-25G
- Zoro # G8264337
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | N-Acetyl-Epsilon-Caprolactam |
Shelf Life | 24 mo |
CAS Number | 1888-91-1 |
Molecular Weight | F.W. 155.20 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C8H13NO2 |
Chemical Container Type | Bottle |
Description
N-Acetyl-Epsilon-Caprolactam, CAS Number 1888-91-1, Molecular Weight F.W. 155.20, Chemical Formula C8H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Spectrum Chemicals Starting with A