Shop All Chemicals Starting with M
Spectrum
Molecular Sieve, Type 4A, 8-12 Mesh, 500g
Mfr # M1257-500GM10
Zoro # G7923507
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Grade Lab
- Chemical Container Material Amber Glass
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # M1257-500GM10
- Zoro # G7923507
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | Molecular Sieve, Activated, Type 4A, 8-12 Mesh |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Container Material | Amber Glass |
Description
Molecular Sieve, Activated, Type 4A, 8-12 Mesh, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- SCIENSCOPE MZ7A 0.5x Video Coupler (MZ7A-CP-05)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- SPECTRUM Mannitol, Pwdr, USP, 125g (MA165-125GM)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- RPI Murashige and Skoog (M10600-25.0)
- Spectrum Chemicals Starting with M