Shop All Chemicals Starting with M
Spectrum
Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g
Mfr # M1050-500GM
Zoro # G7946449
product price: $73.79
/ea
$73.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
- Chemical Formula Mg(NO3)2 x 6H2O
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # M1050-500GM
- Zoro # G7946449
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | Magnesium Nitrate, Hexahydrate, Crystal, Reagent, ACS |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Chemical Formula | Mg(NO3)2 x 6H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | ACS |
Shelf Life | 24 mo |
Molecular Weight | 256.41 |
CAS Number | 13446-18-9 |
Description
Magnesium Nitrate, Hexahydrate, Crystal, Reagent, ACS, CAS Number 13446-18-9, Molecular Weight 256.41, Chemical Formula Mg(NO3)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- LOVIBOND Phenol Red Rapid Tablets (511792BT)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- SPECTRUM Mannitol, Pwdr, USP, 125g (MA165-125GM)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- SPECTRUM Methyl Arachidate, 25g (A0900-25G)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- RPI MES Free Acid, 500g (M22040-500.0)
- Spectrum Chemicals Starting with M